Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H27422821
Hansgrohe H27422821 "Raindance" Shower Arm
| Item: | H27422821 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $123.88 (Pricing is for Brushed Nickel)
Details and Dimensions
| Length | 9" |
| Connection Size | 1/2'' Female Inlet, 1/2 NPT Male Inlet |
| Construction | Solid Brass |
| Flange Included | Yes |
| Includes | Escutcheon Plate |
| Features | • 90 Degree Bend |
| Flange Diameter | 2-1/2" |
| Installation Guide |
| Warranty |


