X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H27164001 "Raindance" Slidebar Mount Hand Shower

Item: H27164001
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Single Function
Length 23"
Height 44-1/4"
Hose Included Yes
Hose Length 63"
Flow Rate (GPM) 2.5
Includes Raindance 240 AIR Showerhead, 63'' Techniflex Handshower Hose
CEC Approved No
Features Handshower Holder Moves Up and Down, Pivots Right and Left, Handshower Connects to Bottom of Bar to Provide Water to Showerhead, Quiclean Cleaning System