X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H26469001 "Raindance S" Shower Head

Item: H26469001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Connection Size G-1/2''
Spray Face Height 3-1/4"
Spray Face Diameter 9-5/8"
Number of Spray Nozzles 134
Number Of Spray Head Functions 2
Spray Functions RainAir, Rain
Flow Rate (GPM) 2.5
CEC Approved No