Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX18440001
Hansgrohe AX18440001 "Axor Massaud" Whirlpool Faucet Trim Kit
| Item: | AX18440001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,764.60
Details and Dimensions
| Rough In Valve Included | No |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Spout Height | 4-1/4" |
| Spout Length | 7-1/2" |
| Handle Type | Knob |
| Handshower Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Features | • 4 Hole Tub Set, 90 Degree Ceramic Cartridge |
| Includes | Spout with Diverter, Raindance S 100 AIR Handshower with Full Spray |
| Back Flow Protection | Yes |
| Diverter Included | Yes |
| Overall Height | 6-3/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


