Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX18115001
Hansgrohe AX18115001 "Axor Massaud" Bathroom Sink Faucet Trim Kit
| Item: | AX18115001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,047.52
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Spout Length | 9-1/2" |
| Handle Type | Knob |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Brass |
| Features | • Shown With Metal Cylinder Handles |
| Product Specifications |
| Installation Guide |
| Warranty |


