Hansgrohe AX16547001 "Axor Montreux" Clawfoot Tub Faucet Trim Kit
| Item: | AX16547001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,637.39 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Number Of Spray Head Functions | 1 |
| Handle Type | Cross |
| Handshower Included | Yes |
| Flow Rate (GPM) | 5.8 |
| Features | • Tub Filler, 90 Degree Ceramic Valve Set, Rubit Cleaning System, Requires Rough 16549181 |
| Includes | Montreux AIR 1-jet Handshower |
| Back Flow Protection | Yes |
| Diverter Included | Yes |
| Height | 35-1/8" |
| Product Specifications |
| Warranty |


