X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX16547821 "Axor Montreux" Clawfoot Tub Faucet Trim Kit

Item: AX16547821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $4,564.00

Price: $3,947.86 (Pricing is for Brushed Nickel)



Details and Dimensions

Rough In Valve Included No
Number Of Spray Head Functions 1
Handle Type Cross
Handshower Included Yes
Flow Rate (GPM) 5.8
Features Tub Filler, 90 Degree Ceramic Valve Set, Rubit Cleaning System, Requires Rough 16549181
Includes Montreux AIR 1-jet Handshower
Back Flow Protection Yes
Diverter Included Yes
Height 35-1/8"