X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H15446401 "PuraVida" Tub Faucet Trim Kit

Item: H15446401
Finish: White Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Spout Height 5-3/4"
Spout Length 8-1/8"
Construction Solid Brass
Features Requires Rough In Valve 06646000
Includes Pull Out PuraVida 120 1-Jet Handshower with Wide Rain AIR Spray Mode
Diverter Included Yes
Faucet Hole Configuration 4 Hole