Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
H15446001
Hansgrohe H15446001 "PuraVida" Whirlpool Faucet Trim Kit
| Item: | H15446001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $841.90 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Spout Height | 5-3/4" |
| Spout Length | 8-1/8" |
| Construction | Solid Brass |
| Features | • Requires Rough In Valve 06646000 |
| Includes | Pull Out PuraVida 120 1-Jet Handshower with Wide Rain AIR Spray Mode |
| Diverter Included | Yes |
| Faucet Hole Configuration | 4 Hole |
| Product Specifications |
| Warranty |


