Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
H15407001
Hansgrohe H15407001 "PuraVida" Custom Shower Trim Kit
| Item: | H15407001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $175.23 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Flow Rate (GPM) | 6.5 |
| Features | • Requires Rough-In Valve #01850181 |
| Height | 6-1/8" |
| Width | 6-1/8" |
| Warranty |


