X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX12010001 "Axor Starck" Single Hole Bathroom Sink Faucet

Item: AX12010001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Hole Configuration Singe Hole
Number of Faucet Holes 1 Hole
Spout Height 3-1/4"
Spout Reach 5-1/4"
Overall Height 11"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Knob
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Construction Brass
Valve Type Ceramic Cartridge
Temperature Control Type Ceramic Cartridge
Flow Rate (GPM) 0.9
ADA Compliant No
Eco-Friendly Water Sense
Additional Information Flow Boost Setting: 1.32 GPM, Shower Spray Pattern
Includes Metal Pop-Up Drain Yes