Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX11043001
Hansgrohe AX11043001 "Axor Urquiola" Bathroom Sink Faucet Trim Kit
| Item: | AX11043001 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $788.02 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Spout Height | 3" |
| Spout Length | 9" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Solid Brass |
| Features | • Wall Mounted |
| Eco-Friendly | Water Efficient |
| Escutcheon Included | Yes |
| Faucet Hole Configuration | 8'' Widespread |
| Product Specifications |
| Warranty |


