Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX11034831
Hansgrohe AX11034831 "Axor Urquiola" Vessel Filler Bathroom Sink Faucet
| Item: | AX11034831 |
| Finish: | Polished Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,378.81 (Pricing is for Polished Nickel)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Construction | Brass |
| Valve Type | Ceramic Cartridge |
| Flow Rate (GPM) | 1.5 |
| Eco-Friendly | Water Efficient |
| Features | • Cascade No-Clog Aerator, Boltic Handle Lock |
| Includes | Soap Dish and Tumbler |
| Drain Included | No |
| Warranty |


