X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX10751821 "Axor Starck" Thermostatic / Volume Control Trim

Item: AX10751821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,009.70

Price: $1,738.65 (Pricing is for Brushed Nickel)



Details and Dimensions

Rough In Valve Included No
Flow Rate (GPM) 16
Features Thermostatic Mixer, 100 Degree Safety Stop, High Temperature Limit Stop Can be Reset to Comply with Local Plumbing Codes, Three Volume Control Valves, Requires Rough 10750181
Overall Height 14-1/8"
Width 4-3/4"