Hansgrohe AX10456001 "Axor Starck" Clawfoot Tub Faucet
| Item: | AX10456001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,565.65 (Pricing is for Chrome)
Details and Dimensions
| Height | 38-7/8" |
| Width | 4-7/8" |
| Construction | Solid Brass |
| Features | • Mounts on Floor Beside Tub, Boltic Handle Lock, Diverter for Handshower in Spout Tip, Handshower with Full Spray, Requires Rough-In Valve #10452181 Not Included |
| Spout Height | 29-1/8" |
| Spout Length | 6-1/8" |
| Flow Rate (GPM) | 5.8 |
| Handle(s) Included | Yes |
| Includes | 49'' Techniflex Hose |
| Parts Breakdown |
| Warranty |


