Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX10454821
Hansgrohe AX10454821 "Axor Starck" Whirlpool Faucet Trim Kit
| Item: | AX10454821 |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,621.88 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | No |
| Shower Head Height | 6-1/4" |
| Shower Head Width | 9-1/4" |
| Handle Type | Knob |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | Yes |
| Handshower Included | Yes |
| Construction | Brass |
| Installation Guide |
| Parts Breakdown |
| Warranty |


