X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10402001 "Axor Starck X" Tub Faucet Trim Kit

Item: AX10402001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment


Details and Dimensions

Rough In Valve Included No
Valve Type Ceramic Mixing Cartridge
Spout Length 5-7/8"
Handshower Included Yes
Flow Rate (GPM) 5.75
Connection Size 1/2'' NPT Male Inet, 1/2'' Outlet for Handshower
Includes Tub Spout, Axor Handshower with Full Spray, 49'' Handshower Hose
CEC Approved No
Diverter Included Yes
Length 6-7/8"
Width 9-1/4"