Hansgrohe AX10120001 "Axor Starck" Single Hole Bathroom Sink Faucet
| Item: | AX10120001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $803.59
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Spout Height | 9-7/8" |
| Spout Reach | 4-3/8" |
| Overall Height | 16-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-3/8" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Includes | Pop-up Drain |
| Installation Guide |
| Parts Breakdown |
| Warranty |


