Hansgrohe AX10050001 "Axor Starck" Vessel Filler Bathroom Sink Faucet
| Item: | AX10050001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,032.81
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Spout Height | 13-1/4" |
| Spout Reach | 4-1/8" |
| Overall Height | 13-1/4" |
| Handle(s) Included | Yes |
| Maximum Deck Thickness | 1-1/2" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Knob Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | No |
| Eco-Friendly | Water Sense |
| Includes | Pop-up Drain |
| Parts Breakdown |
| Warranty |


