X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10050821 "Axor Starck" Vessel Filler Bathroom Sink Faucet

Item: AX10050821
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 13-1/4"
Spout Reach 4-1/8"
Overall Height 13-1/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Maximum Deck Thickness 1-1/2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Knob Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved No
ADA Compliant No
Eco-Friendly Water Sense