X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10030001 "Axor Starck" Single Hole Bathroom Sink Faucet

Item: AX10030001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 2-7/8"
Spout Reach 4-1/8"
Number Of Handles 1 Handle
Shown With Lever Handles
CEC Approved Yes
ADA Compliant Yes
Includes Soap Dispenser Yes