Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX10030821
Hansgrohe AX10030821 "Axor Starck" Single Hole Bathroom Sink Faucet
| Item: | AX10030821 |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,282.80 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | Single-hole |
| Spout Height | 2-7/8" |
| Spout Reach | 4-1/8" |
| Shown With | Lever Handles |
| ADA Compliant | Yes |
| Includes Soap Dispenser | Yes |
| Installation Guide |
| Warranty |


