Hansgrohe H06497000 "Croma E" Hand Held Shower
| Item: | H06497000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $45.64 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Length | 8-1/2" |
| Connection Size | 1/2'' Female Inlet |
| Construction | Solid Brass |
| Configuration | Hand Held |
| Number of Spray Nozzles | 50 |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Drenching Full Spray |
| Flow Rate (GPM) | 1.5 |
| Eco-Friendly | Water Efficient |
| Features | • AIR Injection Technology, Quiclean Cleaning System |
| Product Specifications |
| Warranty |


