Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Heads
> Hansgrohe
>
H06476000
Hansgrohe H06476000 "Raindance" Shower Arm
| Item: | H06476000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $220.05 (Pricing is for Chrome)
Details and Dimensions
| Width | 15-1/2" |
| Height | 10-1/4" |
| Connection Size | 1/2'' Female Inlet |
| Construction | Solid Brass |
| Wall Bracket Included | Yes |
| Shower Arm Included | Yes |
| Includes | Escutcheon Plate |
| Features | • Arm Swivels Left to Right, 90 Degree Bend, Increase Showerhead Height with Minimum of 8'' |
| Product Specifications |
| Warranty |


