Hansgrohe H06425005 "Croma E" Hand Held Shower
| Item: | H06425005 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $114.92
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 9-1/4" |
| Height | 9-1/4" |
| Spray Face Width | 4" |
| Hose Included | Yes |
| Hose Length | 63" |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full, Pulsating Massage, Intense Turbo |
| Shower Arm Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Features | • Quick Clean Anit-Limescale Function |
| Warranty |


