Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Hansgrohe
>
H06403820
Hansgrohe H06403820 "Metris S" Custom Shower Trim Kit
| Item: | H06403820 |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $168.68 (Pricing is for Brushed Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| ADA Compliant | Yes |
| Features | • Pressure Balance Valve, Requires Rough Valve 06348000 or 06349000 |
| Includes | Handle, Handle Adapter, Escutcheon, Screws and Seal |
| Diameter | 7-3/4" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


