X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H06120000/H06607000 "Swing C" Deck Mount Whirlpool Faucet

Item: H06120000/H06607000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5-1/4"
Spout Reach 8"
Overall Height 8-1/4"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Handshower Included No
Shown With Metal Lever Handles
ADA Compliant Yes