X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H06117000 "Swing C" 8'' Widespread Bathroom Sink Faucet

Item: H06117000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 4-3/4"
Spout Reach 5-1/8"
Overall Height 6-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-5/8"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With 3-3/8'' Metal Lever Handle
Includes Pop-up Drain
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features Cascade No-clog Aerator, Flexible Connection Hoses to Accommodate a Variety of Installations