X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H06095000 "Tango C" Towel Ring

Item: H06095000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Mount Type Wall Mount
Overall Width 7"
Construction Solid Brass
Extension From Wall 2"
Flange Diameter 2-1/2"