Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H04442000
Hansgrohe H04442000 "Raindance E" Shower Head
| Item: | H04442000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $283.62
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 5-1/8" |
| Depth | 3" |
| Connection Size | 1/2'' Female Inlet |
| Spray Face Diameter | 5-1/8" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 95 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | AIR, Whirl AIR, Balance AIR |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Includes | Raindance E Shower Head Model # 27447001 and Focus S Single Handle Lavatory Faucet Model # 31701001 |
| Features | • Showerhead Features Include: Oversized Spray Face, Quiclean Cleaning System, No-clog Spray Channels, AIR Injection Technology. Faucet Features Include: M2 Ceramic Cartridge, 1.5 GPM, Pop-Up Drain, Optional 6'' Baseplate |
| Warranty |


