X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04345000 "Raindance C" Shower Head

Item: H04345000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $177.84

Price: $145.07 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 4"
Construction Solid Brass
Configuration Hand Held
Number of Spray Nozzles 65
Number Of Spray Head Functions 3
Spray Functions Rain AIR, Balance AIR, Whirl AIR
Eco-Friendly Water Sense
Features AIR Injection Technology, No-Clog Spray Channels
CEC Approved Yes