Hansgrohe H04345820 "Raindance C" Shower Head
| Item: | H04345820 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $181.75 (Pricing is for Brushed Nickel)
Details and Dimensions
| Shower Head Type | Multi Function |
| Spray Face Diameter | 4" |
| Construction | Solid Brass |
| Configuration | Hand Held |
| Number of Spray Nozzles | 65 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Rain AIR, Balance AIR, Whirl AIR |
| Eco-Friendly | Water Sense |
| Features | • AIR Injection Technology, No-Clog Spray Channels |
| Warranty |


