Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H04344000
Hansgrohe H04344000 "Raindance E" Hand Held Shower
| Item: | H04344000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $102.69 (Pricing is for Chrome)
Details and Dimensions
| Spray Face Width | 4" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 65 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Rain AIR, Balance AIR, Whirl AIR |
| Flow Rate (GPM) | 2.0 |
| Eco-Friendly | Water Sense |
| Features | • AIR Injection Technology, No-Clog Spray Channels |
| Warranty |


