Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H04343000
Hansgrohe H04343000 "Raindance E" Shower Head
| Item: | H04343000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $101.88 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Depth | 2-3/4" |
| Connection Size | 1/2'' |
| Spray Face Diameter | 5-7/8" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 90 |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain AIR |
| Eco-Friendly | Water Sense |
| Features | • AIR Injection Technology, No-Clog Spray Channels |
| Diameter | 6" |
| Warranty |


