Hansgrohe H04342000 "Raindance S" Shower Head
| Item: | H04342000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.18 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Rain Head |
| Depth | 3" |
| Spray Face Diameter | 6" |
| Number of Spray Nozzles | 90 |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain AIR |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Eco-Friendly | Water Sense |
| Features | • No-Clog Spray Channels, AIR Injection Technology |
| Shown With | Shower Arm |
| Warranty |


