Hansgrohe H04336000 "Croma E" Hand Held Shower
| Item: | H04336000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $55.42 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Depth | 6-1/2" |
| Construction | Solid Brass |
| Configuration | Hand Held |
| Number of Spray Nozzles | 40 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full, Pulsating Massage, Intense Turbo |
| Flow Rate (GPM) | 2 |
| Includes | Croma E 75 Green 3-Jet Handshower |
| Eco-Friendly | Water Sense |
| Installation Guide |
| Warranty |


