Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hansgrohe H04334000 "Croma C" Hand Held Shower

Item: H04334000
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Shower Head Type Multi Function
Length 9-1/4"
Spray Face Diameter 4"
Construction Soild Brass
Number of Spray Nozzles 75
Number Of Spray Head Functions 4
Spray Functions Full, Pulsating, Massage, Intense Turbo
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
CEC Approved Yes
Features No-Clog Spray Channels, EcoAIR Technology