X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04333000 "Croma C" Shower Head

Item: H04333000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Depth 3"
Spray Face Diameter 3-1/4"
Number of Spray Nozzles 75
Number Of Spray Head Functions 3
Spray Functions Full, Pulsating Massage, Intense Turbo
Shower Arm Included No
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features No-Clog Spray Channels, EcoAIR Technology
CEC Approved Yes
Diameter 5-1/4"