X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04331000 "Croma E" Shower Head

Item: H04331000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Depth 3"
Spray Face Diameter 4"
Construction Solid Brass
Number of Spray Nozzles 85
Number Of Spray Head Functions 4
Spray Functions Four Spray Zones, Adjustable Intensity
Shower Arm Included No
Flow Rate (GPM) 2.0
Adjustable Spray Angle Yes
Eco-Friendly Water Sense
CEC Approved Yes
Features No-Clog Spray Channels, Quick Clean