Hansgrohe H04301800 "Talis S" Water Filtration Kitchen Faucet
| Item: | H04301800 |
| Finish: | Steel Optik |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $361.05 (Pricing is for Steel Optik)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Height | 9-3/8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 6-3/8" |
| Spout Reach | 4" |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 2-3/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Cold Water Only, Use With Filtration System 04303000 |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Product Specifications |
| Warranty |


