X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04300000 "Allegro E" Beverage Faucet

Item: H04300000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $369.20

Price: $300.74 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Height 9-3/8"
Construction Brass
ADA Compliant Yes
Spout Height 6-3/8"
Spout Reach 4"
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2"
Flow Rate (GPM) 0.5
Valve Type 90 Degree Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Cold Water Only, Use With Filtration System 04303000
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes