Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H04287800 "Talis S" Single Hole Bar Faucet

Item: H04287800
Finish: Steel Optik
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $454.00

Price: $370.01 (Pricing is for Steel Optik)

Details and Dimensions

Faucet Hole Configuration Single Hole
Height 15-1/2"
Width 4-3/4"
Swivel Spout Yes
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 12-1/2"
Spout Reach 5-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Shown With Metal Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Degree of Spout Swing 150
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/4"