X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04247800 "Talis S" Pull-Out Spray Kitchen Faucet

Item: H04247800
Finish: Steel Optik
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Height 12-7/8"
Width 5-1/8"
Length 11"
Construction Brass
ADA Compliant Yes
Spout Height 11-3/8"
Spout Reach 9"
Swivel Spout Yes
Degree of Spout Swing 150
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Ergonomic Pull-Out Spray with Full and Needle Spray, Magnetic Sprayhead Docking
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes