Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H04247000 "Talis S" Pull-Out Spray Kitchen Faucet

Item: H04247000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $485.00

Price: $395.28 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Height 12-7/8"
Width 5-1/8"
Length 11"
Construction Brass
ADA Compliant Yes
Spout Height 11-3/8"
Spout Reach 9"
Swivel Spout Yes
Degree of Spout Swing 150
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Ergonomic Pull-Out Spray with Full and Needle Spray, Magnetic Sprayhead Docking
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No