Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Hansgrohe
>
H04216920
Hansgrohe H04216920 "Talis C" Pull-Out Spray Kitchen Faucet
| Item: | H04216920 |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $619.40 (Pricing is for Rubbed Bronze)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Height | 13-5/8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 8-1/4" |
| Spout Reach | 7-5/8" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 2-3/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Ergonomic Pull-Out Spray with Full and Needle Spray, Magnetic Sprayhead Docking, Hose Is Nylon Mesh |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Installation Guide |
| Warranty |


