Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Hansgrohe
>
H04190003
Hansgrohe H04190003 "Croma" Hand Held Shower
| Item: | H04190003 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.92 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Spray Face Width | 4" |
| Hose Included | Yes |
| Hose Length | 63" |
| Number of Spray Nozzles | 75 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full, Pulsating Massage, and Intense Turbo |
| Includes | Showerarm Mount, 63'' Techniflex Hose |
| Warranty |


