Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Hansgrohe
>
H04171000
Hansgrohe H04171000 "Solaris E" Whirlpool Faucet Trim Kit
| Item: | H04171000 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $502.04 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Rain AIR, Balance AIR, Whirl AIR |
| Spout Height | 5-3/8" |
| Spout Length | 8" |
| Handle Type | Lever |
| Handshower Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Features | • Easy Clean, Requires Rough Valve 06646000 |
| Includes | Tub Spout, Pull-Out Raindance E 100 AIR 3-Jet Handshower |
| Back Flow Protection | Yes |
| Diverter Included | Yes |
| Overall Height | 7-1/2" |
| Product Specifications |
| Warranty |


