Hansgrohe H04066861 "Allegro E" Single Hole Bar Faucet
| Item: | H04066861 |
| Finish: | Steel Optik |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $588.43 (Pricing is for Steel Optik)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Height | 14-3/4" |
| Width | 2-3/8" |
| Construction | Solid Brass |
| Features | • Ergonomic Pull-Down Handspray with Full and Needle Sprays, Boltic Handle Lock, Magnetic Spray Head Docking |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 8-7/8" |
| Spout Reach | 10-3/8" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Degree of Spout Swing | 150 |
| Eco-Friendly | Water Efficient |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 2-3/8" |
| Swivel Spout | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


