X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G40366000 "Essentials" Towel Bar

Item: G40366000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $66.00

Price: $51.81 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26"
Bar Diameter 0-1/2"
Extension From Wall 4"