Grohe G40309000 "Atrio" Towel Bar
| Item: | G40309000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $216.79 (Pricing is for Starlight Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 24" |
| Construction | Solid Brass |
| Extension From Wall | 2-1/8" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


